Zoro Homepage

Cathedral Radio Cd Player

  • Mfr # CR32D-PA

  • Zoro # G821693198


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Width
11.75 in
Color
Paprika
Height
13 in
Depth
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR32D-PA
Zoro #
G821693198
UPC #
-
Country of Origin
China

Dimensions

Width
11.75 in
Height
13 in
Depth
9.25 in

Details

Color
Paprika

Description

Cathedral Retro AM/FM Radio CD Player with Stereo Speakers, Vintage Bluetooth Speaker

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.