Zoro Homepage

Fleetwood Radio Cd Player

  • Mfr # CR3501A-BK

  • Zoro # G621693121


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Includes
Radio, Remote Control, Power Cord, 3.5Mm Aux In Cable, Fm Wire Antenna
Width
14.25 in
Depth
9.25 in
Color
Black
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR3501A-BK
Zoro #
G621693121
UPC #
-
Country of Origin
China

Dimensions

Width
14.25 in
Depth
9.25 in
Height
4.75 in

Details

Includes
Radio, Remote Control, Power Cord, 3.5Mm Aux In Cable, Fm Wire Antenna
Color
Black

Description

Fleetwood Retro Alarm Clock FM Radio and CD Player with Stereo Bluetooth Speakers

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.