Zoro Homepage

Kt6101 Record Player With S100 Speakers

  • Mfr # KT6101-WH

  • Zoro # G421693444


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Depth
14.25 in
Width
28.5 in
Includes
Turntable, Turntable Lid, Turntable Slipmat, Turntable Platter, Tonearm Counterweight, Cartridge Alignment Protractor, Power Adapter, Speakers, Ac Power Cord, Rca To 3.5Mm Cable, Speaker Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT6101-WH
Zoro #
G421693444
UPC #
-
Country of Origin
China

Dimensions

Height
9.75 in
Depth
14.25 in
Width
28.5 in

Details

Includes
Turntable, Turntable Lid, Turntable Slipmat, Turntable Platter, Tonearm Counterweight, Cartridge Alignment Protractor, Power Adapter, Speakers, Ac Power Cord, Rca To 3.5Mm Cable, Speaker Wire
Color
White

Description

Kt6101 Bluetooth Vinyl Record Player, 120W S100 Speakers, Manual 2-Speed Turntable

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.