Mini Jukebox Portable Bluetooth Speaker
- Mfr # CR3046A-BK
- Zoro # G323655397
product price:Â
$
24.99
/ea
Key Features
Power Source
USB Cable Only
Color
Black
Width
2.5 in
Height
3.75 in
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR3046A-BK
- Zoro #
- G323655397
- UPC #
- 710244266277
- Country of Origin
- China
Dimensions
- Width
- 2.5 in
- Height
- 3.75 in
- Depth
- 1.5 in
Details
- Power Source
- USB Cable Only
- Color
- Black
- Includes
- Speaker, Usb-C Charging Cable, Strap
Description
Mini Jukebox Retro Portable Bluetooth Speaker with LED Lights and Microphone, Vintage
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.