Zoro Homepage

Nocturne Record Player With Speakers

  • Mfr # CR7501A-CL

  • Zoro # G821693310


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Depth
12.75 in
Color
Charcoal
Width
29.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR7501A-CL
Zoro #
G821693310
UPC #
-
Country of Origin
China

Dimensions

Height
9.75 in
Depth
12.75 in
Width
29.75 in

Details

Color
Charcoal

Description

Nocturne Bluetooth Vinyl Record Player with Speakers, 2-Speed Turntable, Audio-Technica

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.