Zoro Homepage

Now Spinning Record Stand

  • Mfr # AC1015B-NA

  • Zoro # G316553259


product price: $8.99
/ea

Key Features

Width
13 in
Depth
2.75 in
Color
Natural
Material
Solid Wood
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1015B-NA
Zoro #
G316553259
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Depth
2.75 in
Height
2 in

Details

Color
Natural
Material
Solid Wood
Includes
Record Stand

Description

Now Spinning Vinyl Record Stand, Wooden Holder for Album Jackets, Home Music Decor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.