Shop CROSLEY RADIO
See all product information
Create Account
Powel 7-In-1 Record Player
- Mfr # CR6047A-WH
- Zoro # G023655383
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Includes
Record Player, 45 Rpm Adapter, Power Adapter
Height
5.75 in
Depth
14.25 in
Power Source
Power Adapter
Width
14.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR6047A-WH
- Zoro #
- G023655383
- UPC #
- 710244266314
- Country of Origin
- China
- Color
- White
- Includes
- Record Player, 45 Rpm Adapter, Power Adapter
- Power Source
- Power Adapter
Dimensions
- Height
- 5.75 in
- Depth
- 14.25 in
- Width
- 14.75 in
Description
Powel 7-In-1 Bluetooth Vinyl Record Player, 3-Speed Turntable, CD, Radio, Vintage, Retro
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.