Zoro Homepage

Replacement Needle

  • Mfr # NP-16

  • Zoro # G921693142


product price: $14.99
/ea

Key Features

Height
0.75 in
Width
0.5 in
Needle Type
NP-16
Includes
Replacement Needle
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-16
Zoro #
G921693142
UPC #
-
Country of Origin
China

Dimensions

Height
0.75 in
Width
0.5 in
Depth
0.25 in

Details

Needle Type
NP-16
Includes
Replacement Needle
Color
Black

Description

Np-16 Replacement Needle for Vinyl Record Players and Turntables, Sapphire Stylus

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.