Zoro Homepage

S200 Stereo Powered Bluetooth Speakers

  • Mfr # S200A-WA

  • Zoro # G021693134


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut
Includes
Speakers (Main/Passive), Power Adapter, Rca Cable
Height
9.75 in
Depth
7 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S200A-WA
Zoro #
G021693134
UPC #
-
Country of Origin
China

Dimensions

Height
9.75 in
Depth
7 in
Width
6 in

Details

Color
Walnut
Includes
Speakers (Main/Passive), Power Adapter, Rca Cable

Description

S200 Powered Bluetooth Bookshelf Speakers for Turntables, Modern Home Stereo System

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.