Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scout Record Player

  • Mfr # CR6042A-WA

  • Zoro # G221693255


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Includes
Turntable, 45 Rpm Adapter, Power Adapter
Depth
12.25 in
Width
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR6042A-WA
Zoro #
G221693255
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Depth
12.25 in
Width
13.25 in

Details

Includes
Turntable, 45 Rpm Adapter, Power Adapter
Color
Walnut

Description

Scout Bluetooth Vinyl Record Player, 3-Speed Belt-Drive Turntable, Clear Dust Cover

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.