Zoro Homepage

Tribute Radio

  • Mfr # CR3036D-NV

  • Zoro # G921693296


product price: $52.39
/ea

Key Features

Depth
4.25 in
Includes
Radio, Micro-Usb Cable
Height
4 in
Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR3036D-NV
Zoro #
G921693296
UPC #
-
Country of Origin
China

Dimensions

Depth
4.25 in
Height
4 in
Width
6.25 in

Details

Color
Navy
Includes
Radio, Micro-Usb Cable

Description

Tribute Retro AM/FM Radio, Portable Bluetooth Speaker with Aux Input, Vintage Decor

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.