Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Record Cleaning Set

  • Mfr # AC1037A

  • Zoro # G121693270


product price: $9.99
/ea

Key Features

Color
Black
Depth
10.5 in
Width
7.5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1037A
Zoro #
G121693270
UPC #
-
Country of Origin
China

Dimensions

Depth
10.5 in
Width
7.5 in
Height
7 in

Details

Color
Black

Description

Vinyl Record Cleaning Kit with Cloth and Solution, Turntable Accessories

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.