Shop CROSLEY RADIO
See all product information
Create Account
Zane Record Player With Speakers
- Mfr # CR7503A-NA
- Zoro # G323655410
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Power Source
Power Adapter
Width
19.25 in
Includes
Turntable, Turntable Lid, 45 Rpm Adapter, Power Adapter, Speakers
Color
Natural
Depth
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR7503A-NA
- Zoro #
- G323655410
- UPC #
- 710244266291
- Country of Origin
- China
- Power Source
- Power Adapter
- Includes
- Turntable, Turntable Lid, 45 Rpm Adapter, Power Adapter, Speakers
- Color
- Natural
Dimensions
- Width
- 19.25 in
- Depth
- 13.25 in
- Height
- 8 in
Description
Zane Bluetooth Vinyl Record Player 38W Speakers, 3-Speed Belt-Drive Turntable, LED Light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.