Zoro Homepage

Ridley Wicker Outdoor Storage Pool Caddy

  • Mfr # CO7308BR-GY

  • Zoro # G622798269


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Width
43.5 in
Depth
22.25 in
Height
30 in
Color
Distressed Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO7308BR-GY
Zoro #
G622798269
UPC #
710244246293
Country of Origin
China

Dimensions

Width
43.5 in
Depth
22.25 in
Height
30 in

Details

Color
Distressed Gray

Description

Ridley Wicker Outdoor Storage Pool Caddy for Toys, Floats, Patio Furniture Cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.