
Ronin Low Profile Tv Stand For 75+ Inch Tv
Mfr # CF101569-BK
Zoro # G421693581
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Width
69 in
Height
23.25 in
Length
15.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF101569-BK
Zoro #
G421693581
UPC #
-
Country of Origin
China
Dimensions
Width
69 in
Height
23.25 in
Length
15.75 in
Details
Color
Black
Description
Ronin Low Profile TV stand for 75+ inch Tvs, Entertainment Center w/ Storage Shelves
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.