Zoro Homepage

Ronin Low Profile Tv Stand For 75+ Inch Tv

  • Mfr # CF101569-DW

  • Zoro # G621693770


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Color
Dark Walnut
Height
23.25 in
Width
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF101569-DW
Zoro #
G621693770
UPC #
-
Country of Origin
China

Dimensions

Length
15.75 in
Height
23.25 in
Width
69 in

Details

Color
Dark Walnut

Description

Ronin Low Profile TV stand for 75+ inch Tvs, Entertainment Center w/ Storage Shelves

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.