Shop CROSLEY
See all product information
Create Account
Roselyn Faux Marble Top Sit At Kitchen Island
- Mfr # KF30098BR-WH
- Zoro # G223655435
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Depth
26 in
Width
46 in
Color
Brown
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF30098BR-WH
- Zoro #
- G223655435
- UPC #
- 710244265676
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 26 in
- Width
- 46 in
- Height
- 36 in
Details
- Color
- Brown
Description
Roselyn Traditional Kitchen Island Breakfast Bar Table, Vintage Counter-Height Dining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.