Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 3-Piece Kitchen Storage Pantry Set

  • Mfr # KF33094WH

  • Zoro # G522797058


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Includes
Sideboard & 2 Wall Cabinets
Width
48 in
Depth
15 in
Height
80 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33094WH
Zoro #
G522797058
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
48 in
Depth
15 in
Height
80 in

Details

Includes
Sideboard & 2 Wall Cabinets
Color
White

Description

Savannah 3-Piece Traditional Kitchen Storage Pantry Set, Storage Cabinet and Wall Cabinets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.