
Savannah Corner Pantry
Mfr # CF3140-WH
Zoro # G321693308
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Height
67 in
Depth
15 in
Width
28.13 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF3140-WH
Zoro #
G321693308
UPC #
-
Country of Origin
China
Dimensions
Height
67 in
Depth
15 in
Width
28.13 in
Details
Color
White
Description
Savannah Traditional Corner Pantry Storage Cabinet with Shelves, Kitchen, Dining, Laundry
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.