Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

School House 2-Piece Counter Height Bar Stool Set

  • Mfr # CF500324-BK

  • Zoro # G621693435


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Includes
2 Stools
Width
18.25 in
Height
41 in
Length
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF500324-BK
Zoro #
G621693435
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
18.25 in
Height
41 in
Length
21.25 in

Details

Seat Color
Black
Includes
2 Stools

Description

School House Wood Slat Back Counter Height Bar Stools Set of 2

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.