Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serena Rattan King Headboard

  • Mfr # CF92005-601BN

  • Zoro # G521693498


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Color
Banana Leaf
Overall Length
2.75 in
Overall Height
53.75 in
Overall Width
82.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF92005-601BN
Zoro #
G521693498
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
2.75 in
Overall Height
53.75 in
Overall Width
82.5 in

Details

Color
Banana Leaf

Description

Serena Handwoven Natural Fiber Rattan Headboard for King Size Bed

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.