Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serena Rattan Queen Bed

  • Mfr # KF727001BN

  • Zoro # G521693320


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Color
Banana Leaf
Overall Height
52.75 in
Includes
Headboard, Footboard, Side Rails, & Slats
Overall Length
86 in
Overall Width
66.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF727001BN
Zoro #
G521693320
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
52.75 in
Overall Length
86 in
Overall Width
66.75 in

Details

Color
Banana Leaf
Includes
Headboard, Footboard, Side Rails, & Slats

Description

Serena Queen Size Bed, Handwoven Natural Fiber Rattan Headboard and Footboard Set

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.