Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelby 2-Piece Dining Chair Set

  • Mfr # CF501018-WH

  • Zoro # G921693586


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Includes
2 Chairs
Color
Distressed White
Depth (In.)
23.5 in
Width (In.)
17.75 in
Height (In.)
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF501018-WH
Zoro #
G921693586
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth (In.)
23.5 in
Width (In.)
17.75 in
Height (In.)
39 in

Details

Includes
2 Chairs
Color
Distressed White

Description

Shelby Traditional Wood X-Back Dining Room Chairs Set of 2, Kitchen Chair

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.