
Shelby 5-Piece Dining Table Set For 4
Mfr # KF20003-NV
Zoro # G921693715
product price: $1,208.99
/ea
Free Shipping & Returns
Key Features
Length
95 in
Height
39 in
Includes
Table & 4 Chairs
Width
62.25 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF20003-NV
Zoro #
G921693715
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
95 in
Height
39 in
Width
62.25 in
Details
Includes
Table & 4 Chairs
Color
Navy
Description
Shelby 5-Piece Traditional Dining Table Set for 4, Dinner Tables with Kitchen Chairs
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.