
Shelby 5-Piece Round Dining Table Set For 4
Mfr # KF13039WH
Zoro # G921693661
product price: $969.99
/ea
Free Shipping & Returns
Key Features
Includes
Table & 4 Chairs
Width
103 in
Length
103 in
Height
39 in
Color
Distressed White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF13039WH
Zoro #
G921693661
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
103 in
Length
103 in
Height
39 in
Details
Includes
Table & 4 Chairs
Color
Distressed White
Description
Shelby 5-Piece Traditional Round Dining Table Set for 4
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.