Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanton 3-Piece Sideboard And Bar Cabinet Set

  • Mfr # KF33043WH

  • Zoro # G521693382


product price: $1,788.99
/ea
Free Shipping & Returns

Key Features

Includes
Sideboard & 2 Bar Cabinets
Overall Height
78 in
Color
White
Overall Depth
14.5 in
Overall Width
95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33043WH
Zoro #
G521693382
UPC #
-
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Depth
14.5 in
Overall Width
95 in

Details

Includes
Sideboard & 2 Bar Cabinets
Color
White

Description

Stanton 2-Piece Wine, Liquor, Coffee Bar Cabinet Set with Sideboard and Storage Shelves

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.