
Stanton Kitchen Storage Cabinet
Mfr # CF3121-CO
Zoro # G921693685
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Depth
14.25 in
Width
23.75 in
Color
Coffee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF3121-CO
Zoro #
G921693685
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Depth
14.25 in
Width
23.75 in
Details
Color
Coffee
Description
Stanton Pantry Storage Cabinet with Shelves, Kitchen, Dining, or Laundry Room
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.