Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stella Kitchen Cart

  • Mfr # CF3046NA-MN

  • Zoro # G622797033


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Depth
25.75 in
Height
35.63 in
Color
Mint
Width
42.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF3046NA-MN
Zoro #
G622797033
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
25.75 in
Height
35.63 in
Width
42.13 in

Details

Color
Mint

Description

Stella Rolling Storage Cart and Kitchen Island with Shelves, Microwave Stand, Coffee Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.