
Upholstered Saddle Seat 2Pc Counter Height Bar Stool Set
Mfr # CF500224-BK
Zoro # G021693332
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Width
17.5 in
Length
11.5 in
Height
23.63 in
Includes
2 Stools
Seat Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF500224-BK
Zoro #
G021693332
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
17.5 in
Length
11.5 in
Height
23.63 in
Details
Includes
2 Stools
Seat Color
Black
Description
Upholstered Saddle Seat Counter Height Bar Stools Set of 2
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.