Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weaver 2-Piece Outdoor Chaise Lounge Set

  • Mfr # KO70390WH-NV

  • Zoro # G922798280


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Depth
77.5 in
Overall Width
24.75 in
Overall Height
36.5 in
Includes
2 Lounge Chairs
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KO70390WH-NV
Zoro #
G922798280
UPC #
710244262071
Country of Origin
China

Dimensions

Depth
77.5 in
Overall Width
24.75 in
Overall Height
36.5 in

Details

Includes
2 Lounge Chairs
Color
Navy

Description

Weaver 2pc Reclining Sling Outdoor Chaise Lounge Chair Set with Wheels, Patio, Deck, Pool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.