Zoro Homepage

Weaver Outdoor Chaise Lounge

  • Mfr # CO6310WH-NV

  • Zoro # G722798268


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Overall Height
36.5 in
Depth
77.5 in
Overall Width
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO6310WH-NV
Zoro #
G722798268
UPC #
710244261692
Country of Origin
China

Dimensions

Overall Height
36.5 in
Depth
77.5 in
Overall Width
24.75 in

Details

Color
Navy

Description

Weaver Reclining Sling Outdoor Chaise Lounge Chair with Wheels for Patio, Deck, and Pool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.