Zoro Homepage

Wesley Sideboard

  • Mfr # KF33044WO

  • Zoro # G221693521


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Height
29.88 in
Color
White Oak
Width
63 in
Depth
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33044WO
Zoro #
G221693521
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
29.88 in
Width
63 in
Depth
16.5 in

Details

Color
White Oak

Description

Wesley Modern Sideboard Buffet Cabinet with Storage Shelves, Kitchen, Dining

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.