Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitney Queen Headboard And Footboard

  • Mfr # CF91002-503BK

  • Zoro # G321693612


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60.75 in
Color
Black
Overall Height
33.75 in
Overall Width
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF91002-503BK
Zoro #
G321693612
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60.75 in
Overall Height
33.75 in
Overall Width
1.13 in

Details

Color
Black

Description

Whitney Queen Size Bed Set

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.