Shop CROSS & MORSE
See all product information
Create Account
Roller Chain 10Ft 1-3/4In Single
- Mfr # 28B1
- Zoro # G622981449
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Chain Number
28B
Number of Strands
1
Overall Length
10 ft
Tensile Strength
200,000 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28B1
- Zoro #
- G622981449
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Chain Number
- 28B
- Number of Strands
- 1
- Tensile Strength
- 200,000 N
Dimensions
- Overall Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.