This item is Discontinued.

Cross Tech3+ Ballpoint Pen/Stylus, Medium 1 mm, Black/Red Ink, Satin Black/Chrome-Plated Accents Barrel AT0090S-3

Tech3+ Ballpoint Pen/Stylus, Medium 1 mm, Black/Red Ink, Satin Black/Chrome-Plated Accents Barrel (Discontinued)

  • Mfr # AT0090S-3
  • Zoro # G503467369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT0090S-3
Zoro #
G503467369
UPC #
73228097381
Country of Origin
Japan

Dimensions

Tip Size
1 mm

Details

Pen Type
Multi-Color Ballpoint Pen/Stylus
Color
Black/Red
Pen Grip
Smooth
Pen Tip
Conical
Marking Tool Product Group
Tech3+
Weight
0.2 lbs

Description

With a simple smooth twist, switch from a black ballpoint to a red ballpoint to a 0.5mm pencil. Tech3+ continuous-twist technology makes cycling through your writing options easy and intuitive. Stylus top makes it easy to work with touchscreen devices. Pencil eraser located under the screw-off stylus top. Retractable and comfortable, this unique multitasker will enhance the way you work and create.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.