Bifocal Safety Glasses, Shiny Pearl Gray 1.5 Diopter, Clear Lens

  • Mfr # 92415

  • Zoro # G3861184


product price:  $7.66

Key Features

UV Protection
99.9%
Polarized Lens
No
Diopter
1.5
Frame Style
Half Frame
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92415
Zoro #
G3861184
UPC #
674326285139
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Diopter Strength
1.5
Lens Color
Clear
Frame Color
Shiny Pearl Gray
UV Protection
99.9%
Polarized Lens
No
Diopter
1.5
Frame Style
Half Frame
Standards
ANSI Z87.1

Description

Crossfire Sniper Bifocal Safety Eyewear, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.