
Bifocal Safety Glasses, Shiny Pearl Gray 2.0 Diopter, Clear Lens
Mfr # 92420
Zoro # G3861193
product price: $10.15
Key Features
UV Protection
99.9%
Polarized Lens
No
Diopter
2
Standards
ANSI Z87.1
Lens Coating
Hard coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92420
Zoro #
G3861193
UPC #
674326285146
Country of Origin
Taiwan, Province of China
Details
Item
Bifocal Safety Glasses
Diopter Strength
2.0
Lens Color
Clear
Frame Color
Shiny Pearl Gray
UV Protection
99.9%
Polarized Lens
No
Diopter
2
Standards
ANSI Z87.1
Lens Coating
Hard coat
Frame Style
Half Frame
Description
Crossfire Sniper Bifocal Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.