Zoro Homepage

CK7, Safety Glasses, Anti-Scratch, Clear Lens, Shiny Black Frame, 1 PR

  • Mfr # 460604

  • Zoro # G308656760


product price: $9.19
/pr
Sold in multiples of 12 for $110.28

Key Features

Frame Color
Shiny Black
Lens Coating
Anti-Scratch
Series
CK7
Eyewear Size
R
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460604
Zoro #
G308656760
UPC #
674326338965
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
R

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Shiny Black
Lens Coating
Anti-Scratch
Series
CK7
Standards
ANSI Z87.1
UV Protection
99.9% UV Protection

Description

The classic look of the Crossfire CK7 is designed for all day comfort and maximum protection. From the fully adjustable wire core rubber temple tips to the indirect vented lens to reduce fogging, the CK7 is the super safety eyewear solution.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.