Crossfire BOLO(TM), Safety Glasses, Silver Lens, Black Frame, Half-Frame
Mfr # 4823
Zoro # G015772432
product price: $12.15
/eaKey Features
Frame Type
Half-Frame
Frame Color
Black
Frame Material
Rubberized Plastic
Frame Style
Wraparound
Series
Crossfire BOLO(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4823
Zoro #
G015772432
UPC #
674326384610
Country of Origin
Pakistan
Details
Item
Safety Glasses
Lens Color
Silver
Frame Type
Half-Frame
Frame Color
Black
Frame Material
Rubberized Plastic
Frame Style
Wraparound
Series
Crossfire BOLO(TM)
Standards
ANSI/ISEA-2020: Z87.1+, Meets MIL-PRF-32432 Ballistic Rating
Arm Material
Rubber
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Rubber
Adjustable Pieces
Nose Bridge
Description
Safety Glasses, Series Crossfire BOLO(TM), Lens Color Silver, Frame Color Black, Frame Material Rubberized Plastic, Standards ANSI/ISEA-2020: Z87.1+, Meets MIL-PRF-32432 Ballistic Rating
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.