Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossfire ES5 Bifocal Safety Eyewear, PK1

  • Mfr # 296420

  • Zoro # G3861026


product price: $12.75
/ea
Sold in multiples of 12 for $153.00

Key Features

Diopter Strength
2.0
Frame Color
Pearl Gray
UV Protection
99.9%
Polarized Lens
No
Diopter
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296420
Zoro #
G3861026
UPC #
890349002731
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Diopter Strength
2.0
Lens Color
Clear
Frame Color
Pearl Gray
UV Protection
99.9%
Polarized Lens
No
Diopter
2
Frame Style
Half Frame
Lens Coating
Hard Coat
Standards
ANSI Z87.1

Description

Crossfire ES5 Bifocal Safety Eyewear, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.