Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossfires, Reader, 1.5, Clear Lense

  • Mfr # 216415

  • Zoro # G016045634


product price: $11.59
/ea

Key Features

Frame Style
Half Frame
UV Protection
99.90%
Lens Color
Clear
Lens Coating
Anti-Scratch
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216415
Zoro #
G016045634
UPC #
0890349000331
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Diopter Strength
1.5
Frame Style
Half Frame
UV Protection
99.90%
Lens Color
Clear
Lens Coating
Anti-Scratch
Standards
ANSI Z87.1

Description

Crossfires,Reader,1.5,Clear Lense

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.