Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ES4, Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Half-Frame

  • Mfr # 2141

  • Zoro # G9986663


product price: $9.79
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141
Zoro #
G9986663
UPC #
890349002090
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Height
2.5
Length
5
Dimensions
5 L x 2.5 H x 2.5 W

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
ES4
Standards
ANSI Z87.1
Photochromatic Lens
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Features
Adjustable Rubber Nosepiece for added comfort; Dual Mold, Rubber Temple Grips for better stability; Polarized lens option; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards
Weight
0.05
Arm Tip Type
Bayonet
Arm Color
Black
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series Crossfire ES4, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.