Zoro Homepage

Glass, ES4 Bifocal, Pearl Gray/Clear

  • Mfr # 216420

  • Zoro # G414573593


product price: $11.85
/ea
Sold in multiples of 12 for $142.20

Key Features

Lens Color
Clear
Frame Color
Pearl Gray
Standards
ANSI Z87.1
Lens Material
Polycarbonate
Frame Type
Half Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216420
Zoro #
G414573593
UPC #
0890349000348
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Lens Color
Clear
Frame Color
Pearl Gray
Standards
ANSI Z87.1
Lens Material
Polycarbonate
Frame Type
Half Frame
UV Protection
99.90%
Diopter Strength
2

Description

Glass, ES4 Bifocal, Pearl Gray/Clear

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.