Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bifocal Safety Glasses, Pearl Gray Clear Lens, Anti-Scratch Coating

  • Mfr # 296415

  • Zoro # G314573655


product price: $12.29
/ea

Key Features

Lens Coating
Anti-Scratch
Lens Color
Clear
Frame Color
Pearl Gray
Standards
ANSI Z87.1
Frame Type
Half Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296415
Zoro #
G314573655
UPC #
0890349002724
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Lens Coating
Anti-Scratch
Lens Color
Clear
Frame Color
Pearl Gray
Standards
ANSI Z87.1
Frame Type
Half Frame
Lens Material
Polycarbonate
UV Protection
99.90%
Diopter Strength
1.5

Description

Glass, ES5 Bifocal,Pearl Gray/Clear

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.