Glass, ES5 Bifocal, Smoke Polarized
Mfr # 2941415
Zoro # G114573602
product price: $45.45
/eaKey Features
Lens Color
Smoke
Frame Color
Crystal Black
Standards
ANSI Z87.1
Frame Type
Half Frame
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2941415
Zoro #
G114573602
UPC #
0890349000294
Country of Origin
Taiwan, Province of China
Details
Item
Bifocal Safety Glasses
Lens Color
Smoke
Frame Color
Crystal Black
Standards
ANSI Z87.1
Frame Type
Half Frame
Lens Material
Polycarbonate
Diopter Strength
1.5
Lens Coating
Hard coat
UV Protection
99.90%
Description
Glass, ES5 Bifocal, Smoke Polarized
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.