Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass, Sniper Bifocal, Gray/Clear

  • Mfr # 92415

  • Zoro # G914573659


product price: $9.99
/ea

Key Features

Frame Color
Shiny Pearl Gray
Standards
ANSI Z87.1
Frame Type
Half Frame
Lens Material
Polycarbonate
UV Protection
99.90%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92415
Zoro #
G914573659
UPC #
0674326285139
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Lens Color
Clear
Frame Color
Shiny Pearl Gray
Standards
ANSI Z87.1
Frame Type
Half Frame
Lens Material
Polycarbonate
UV Protection
99.90%
Diopter Strength
1.5
Lens Coating
Hard coat

Description

Glass, Sniper Bifocal, Gray/Clear

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.