
Glass, Sniper Bifocal, Gray/Clear
Mfr # 92420
Zoro # G614573591
product price: $9.99
/eaKey Features
Lens Color
Clear
Standards
ANSI Z87.1
Frame Type
Half Frame
Lens Material
Polycarbonate
Lens Coating
Hard coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92420
Zoro #
G614573591
UPC #
0674326285146
Country of Origin
Taiwan, Province of China
Details
Item
Bifocal Safety Glasses
Lens Color
Clear
Standards
ANSI Z87.1
Frame Type
Half Frame
Lens Material
Polycarbonate
Diopter Strength
2
Lens Coating
Hard coat
UV Protection
99.90%
Frame Color
Shiny Pearl Gray
Description
Glass, Sniper Bifocal, Gray/Clear
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.