Zoro Homepage

Infinity, Safety Glasses, Anti-Scratch, Gray Mirror Lens, Black Frame, Frameless

  • Mfr # 263

  • Zoro # G9986593


product price: $10.15
/ea

Key Features

Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263
Zoro #
G9986593
UPC #
892214001085
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Height
1.5
Length
4.5
Dimensions
4.5 L x 1.5 H x 4 W

Details

Item
Safety Glasses
Lens Color
Gray Mirror
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
Infinity
Standards
ANSI Z87.1
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
No
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Weight
0.0688
Features
Vented Rubber Nosepiece for breathability; Dual Mold, Rubber Temple Grips for better stability; Polarized lens option; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards
Arm Color
Black
Includes Polarized Lens Coating
No
Arm Tip Type
Bayonet

Description

Safety Glasses, Series Crossfire Infinity, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.