Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OG3, Safety Glasses, Anti-Scratch, Clear Lens, Frameless

  • Mfr # 3114

  • Zoro # G410854375


product price: $8.65
/ea
Sold in multiples of 12 for $103.80

Key Features

Lens Color
Clear
Frame Type
Frameless
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
OG3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114
Zoro #
G410854375
UPC #
890349002489
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Large

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
OG3
Standards
ANSI Z87.1+

Description

Glasses,Safety,Shn Prl Gry/Clr,OG3 OTG,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.