Zoro Homepage

OG3, Safety Glasses, Smoke Lens, Frameless

  • Mfr # 3116

  • Zoro # G210854353


product price: $8.65
/ea
Sold in multiples of 12 for $103.80

Key Features

Lens Color
Smoke
Frame Type
Frameless
Lens Material
Polycarbonate
Series
OG3
Eyewear Size
Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116
Zoro #
G210854353
UPC #
890349002502
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Large

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Frameless
Lens Material
Polycarbonate
Series
OG3
Standards
ANSI Z87.1+

Description

Glasses, Safety, Cry Blk/Smk, OG3 OTG, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.